Shop MANHATTAN

USB-C TO HDMI/VGA 4-IN-1 DOCKING CONVERTER WITH POWER DELIVERY

  • Mfr # 130691
  • Zoro # G615665622

product price: 
$
51.89
/ea

Key Features

USB Charging Port
3
For Use With
Compatible with all USB-C DP-Alt-Mode-supported desktops, notebooks and tablets including Apple MacBook, Chromebook, Pixel and more
Includes
USB-C to HDMI & VGA 4-in-1 Docking Converter with Power Delivery Instructions
Height
0.59 in
Number of USB 3.2 Gen 1 Type-A Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
130691
Zoro #
G615665622
UPC #
766623130691
Country of Origin
China
Item
Docking Station
USB Charging Port
3
For Use With
Compatible with all USB-C DP-Alt-Mode-supported desktops, notebooks and tablets including Apple MacBook, Chromebook, Pixel and more
Includes
USB-C to HDMI & VGA 4-in-1 Docking Converter with Power Delivery Instructions
Number of USB 3.2 Gen 1 Type-A Ports
1
HDMI Version
1.4
Number of Displays Supported
2
Interfaces
USB Type C
Number of USB Type-A Ports
1
Maximum Data Transfer Rate
640-MB/s
HDMI
Yes
Connectivity Technology
Wired
Screen Mode Supported
4K, Full HD
USB Power Delivery
87W
Number of HDMI Ports
1
Compatible Devices
Smartphone, Projector, TV, Keyboard, Desktop PC, Notebook, Mouse, Tablet, Monitor
Operating System
Linux, ChromeOS, Windows 8.1, Windows 7, Android, macOS, iPadOS, Windows 11, Windows 10
DisplayPort
Yes
Environmentally Friendly
Yes
Supported Resolutions
1920 x 1080, 3840 x 2160
Color
Gray
Number of USB Type-C Ports
2
VGA
Yes
USB Type-C Detail
1 x USB-C 24-pin, male, 1 x USB-C 24-pin, female
USB Type-C
Yes
USB Type-A
Yes

Dimensions

Height
0.59 in
Length
2.4 in
Width
1.57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.