
(313612) Connector Cables
Mfr # 313612
Zoro # G0512789
product price:Â $16.45
/eaKey Features
Cable Length
49.21 ft
Color
Black
Cable Type
SVGA
Features
Molded, EMI Protection, Strain Relief, Booted, Stress Resistant
Boot Type
Molded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
313612
Zoro #
G0512789
UPC #
766623313612
Country of Origin
Unknown
Dimensions
Cable Length
49.21 ft
Details
Item
Video Cable
Color
Black
Cable Type
SVGA
Features
Molded, EMI Protection, Strain Relief, Booted, Stress Resistant
Boot Type
Molded
Connector Gender on First End
Male
Gauge
28 AWG
Device Supported
Monitor, Notebook, KVM Switch, Video Splitter, Desktop Computer
Connector Gender on Second End
Female
Shielding Material
Foil
Finish
Nickel
Material
PVC, Thermal Plastic
Shielded
Yes
Standards
UL2919
Cable Characteristic
Extension Cable
Connection B
1 x 15-pin HD-15 SVGA - Female
Connection A
1 x 15-pin HD-15 SVGA - Male
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.