Shop MANHATTAN
See all product information
Create Account
CAMBRIDGE CLAMSHELL NOTEBOOK BAG 17.3
- Mfr # 439992
- Zoro # G114883725
product price:Â
$
37.55
/ea
Key Features
Style
Briefcase
Color
Black
Material Composition
100% Polyester
Height
2.8 in
Case Features
Removable Strap, Padded Laptop Compartment, Interior Pocket, Front Pocket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439992
- Zoro #
- G114883725
- UPC #
- 766623439992
- Country of Origin
- China
- Style
- Briefcase
- Color
- Black
- Material Composition
- 100% Polyester
- Case Features
- Removable Strap, Padded Laptop Compartment, Interior Pocket, Front Pocket
- Interior Material
- Expanded Polyethylene Foam (EPE), Mesh, Polyester
- Closure Type
- Hook & Loop Fastener, Flap
- Additional Compartments
- Front Pocket
- Brand Compatibility
- Apple
- Application
- Notebook
- Carrying Options
- Shoulder Strap, Handle
- Exterior Material
- Polyester, 600D Polyester
- Features
- Spill Resistant, Scratch Resistant, Wear Resistant, Anti-slip Shoulder Strap, Bump Resistant, Weather Resistant
- Laptop Compartment
- Yes
- Item
- Carrying Case
- Accessibility
- Clamshell
- Number of Card Slots
- 1
Dimensions
- Height
- 2.8 in
- Width
- 12.8 in
- Max. Screen Size Supported
- 17.3"
- Depth
- 17 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.