Shop MANHATTAN
See all product information
Create Account
SEATTLE NOTEBOOK SLEEVE 15.6 IN.
- Mfr # 439930
- Zoro # G114883824
product price:Â
$
26.19
/ea
Key Features
Carrying Options
Handle
Color
Pink
Accessibility
Top Loading
Brand Compatibility
Apple
Width
10.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439930
- Zoro #
- G114883824
- UPC #
- 766623439930
- Country of Origin
- China
- Carrying Options
- Handle
- Item
- Carrying Case
- Color
- Pink
- Accessibility
- Top Loading
- Brand Compatibility
- Apple
- Application
- Charger, Headphone, Ultrabook, Notebook, Cable, MacBook
- Material
- Polyester
- Number of Compartments
- 1
- Features
- Bump Resistant, Spill Resistant, Water Resistant, Scratch Resistant, Weather Resistant, Wear Resistant
- Style
- Sleeve
- Closure Type
- Zipper
- Laptop Compartment
- Yes
- Compatibility
- Apple - MacBook
Dimensions
- Width
- 10.6 in
- Height
- 1 in
- Max. Screen Size Supported
- 15.6"
- Depth
- 15.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.