Manhattan London 15.6" Laptop Briefcase - Top-load, Fits most widescreens up to 15.6"
- Mfr # 438889
- Zoro # G114883770
product price:Â
$
15.55
/ea
Key Features
Compartment Width
15.35 in
Color
Black
Closure Type
Hook & Loop Fastener, Zipper, Flap
Depth
2.8 in
Style
Briefcase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 438889
- Zoro #
- G114883770
- UPC #
- 766623438889
- Country of Origin
- China
- Color
- Black
- Closure Type
- Hook & Loop Fastener, Zipper, Flap
- Style
- Briefcase
- Laptop Compartment
- Yes
- Item
- Carrying Case
- Carrying Options
- Shoulder Strap, Handle
- Interior Material
- Expanded Polyethylene Foam (EPE)
- Case Features
- Accessory Pocket, Lightweight, Front Pocket, Adjustable Shoulder Strap, Dual Strap Handle, File Compartment
- Includes
- Shoulder Strap
- Features
- Adjustable; Anti-scratch Interior, Wear Resistant, Anti-slip Shoulder Strap, Water Resistant
- Accessibility
- Top Loading
- Exterior Material
- Polyvinyl Chloride (PVC), Polyester
- Application
- Accessories, Magazine, File Folder, File, Notebook, Paper, Cable
Dimensions
- Compartment Width
- 15.35 in
- Depth
- 2.8 in
- Max. Screen Size Supported
- 15.6"
- Compartment Depth
- 1.97 in
- Compartment Height
- 11.42 in
- Width
- 16.1 in
- Height
- 12.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.