
2-Piece Cornelia Storage Closet 1.0 and 2.0 in Grey
Mfr # 2-23BC-GY
Zoro # G516168314
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Length
59.22 in
Height
71.11 in
Depth
16.11 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-23BC-GY
Zoro #
G516168314
UPC #
810165558052
Country of Origin
China
Dimensions
Length
59.22 in
Height
71.11 in
Depth
16.11 in
Details
Color
Grey
Item
2-Piece Storage Closet 1.0 and 2.0
Material
MDF
Description
The Cornelia Storage Closet pairs smart storage with simple beauty. Its thoughtful silhouette fits effortlessly into any space, while spacious adjustable shelves keep your essentials neatly tucked away. Soft-close doors open with ease, offering a quiet touch of luxury in a clean, modern form.
- Modern Free Standing 2-Piece Set of Wardrobe Closet with 4 Large Shelves and Wardrobe Closet with 7 Compartments for Bedroom and Storage Use.
- Upon assembly, Storage Closet Dimensions Measure: 29.61 in. Length, 71.11 in. Height, 16.11 in. Depth.
- Sleek vertical rectangular door panels with black metal handles.
- Section 1 Includes 1 Wide Fixed Upper Shelf and 6 Adjustable Shelves. Section 2 Includes 4 Wide Shelves with Adjustable Features.
- 90° open door design with European soft-close hinges for smooth, quiet use.
- Mop base with non-marking felt foot pads for floor protection
- Stylish profile offers generous storage without overwhelming your space. Modular design allows expansion with additional collection units.
- Home Assembly Required. All Hardware Included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.