17in Raw Wooden SlimLine Suit Hanger w/ Pant Bar and Gunmetal Hook, 50PK
- Mfr # SL71517WB50GM
- Zoro # G916390131
product price:
$
92.39
/pk of 50, $1.85/ea
Key Features
Width
17 in
Height
9.75 in
Depth
0.25 in
Material
Wood
Color
Raw Finish with Gunmetal Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL71517WB50GM
- Zoro #
- G916390131
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Height
- 9.75 in
- Depth
- 0.25 in
Details
- Item
- Hanger
- Material
- Wood
- Color
- Raw Finish with Gunmetal Hook
Description
- 17" Slim Wooden Suit Hanger with hang bar
- Slim, flat and 1⁄4" thick
- Features a gunmetal swivel hook
- Notched shoulders for hanging straps
- Coordinates with SlimLine Shirt/Dress Hangers, Jacket Hangers, Suit Hangers with Clips, and Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.