Zoro Homepage

Aura Dining Chair in Sand and Polished Brass, PK2

  • Mfr # 2-DC026-SD

  • Zoro # G202492792


product price: $671.99
/pk 2, $336.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless steel frame; Velvet Upholstering, Foam Padding
Color
Sand
Width (In.)
24 in
Depth (In.)
24.4 in
Height (In.)
29.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC026-SD
Zoro #
G202492792
UPC #
810077080924
Country of Origin
China

Dimensions

Width (In.)
24 in
Depth (In.)
24.4 in
Height (In.)
29.92 in
Seat Height
18.9 in
Armrest Width
14.96 in
Chair Back Width
24.4 in
Leg Height
14.96 in
Seat Depth
19.7 in
Arm Height From Floor
29.92 in
Chair Back Height
11.02 in

Details

Material
Stainless steel frame; Velvet Upholstering, Foam Padding
Color
Sand
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chairs
Style
Modern
Collection
Aura
Assembly Required
No

Description

A study in balance. This dining chair is all understated luxury. Featuring a floating frame design with a delicately curved backrest, its unique modern style creates an undeniable sense of lightness. Plush velvet upholstery tailored into a sleek seat rests easily on a polished metal base, enhancing its effortless feel. Its chic polished brass finish lends a subtly sumptuous touch that will elevate the atmosphere in any dining space. To complete the look, coordinate with the Aura Bar Stool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.