Beever Chenille Wood Armchair in Forest Green
- Mfr # DC103AR-GR
- Zoro # G823390712
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Depth (In.)
26.4 in
Material
Rubberwood
Height (In.)
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC103AR-GR
- Zoro #
- G823390712
- UPC #
- 810165559134
- Country of Origin
- Viet Nam
Dimensions
- Length
- 24 in
- Depth (In.)
- 26.4 in
- Height (In.)
- 39 in
Details
- Color
- Forest Green
- Material
- Rubberwood
- Item
- Armchair
Description
Simple sophistication meets everyday comfort in this versatile dining chair. Wrapped in plush chenille upholstery, its gently curved silhouette and tapered rubberwood legs evoke understated elegance with a modern edge. Whether you're sipping your morning coffee or hosting evening cocktails, the supportive foam seat promises style and stability. Finished in a rich dark walnut, this stool adds warmth and refinement to any space-bringing a polished presence to your dining room.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.