Beever Chenille Wood Dining Chair in Forest Green - Set of 2
- Mfr # DC103-GR
- Zoro # G523390661
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Height (In.)
39 in
Depth (In.)
25.6 in
Material
Rubberwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC103-GR
- Zoro #
- G523390661
- UPC #
- 810165559103
- Country of Origin
- Viet Nam
- Item
- Dining Chair
- Material
- Rubberwood
- Color
- Forest Green
Dimensions
- Length
- 22 in
- Height (In.)
- 39 in
- Depth (In.)
- 25.6 in
Description
This chair from the Beever collection features a clean, contemporary profile suited for dining spaces. Crafted for everyday use, it offers a supportive seat and sturdy construction. Dimensions and additional details are available upon request.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.