
Fifth Avenue Faux Leather Dining Chair (Set of Two) in Silver and Walnut
Mfr # DC008-SV
Zoro # G402492929
product price:Â $537.99
/pk 2, $269.00/eaKey Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Width (In.)
18.5 in
Depth (In.)
23.6 in
Height (In.)
36.6 in
Finish
Semi Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DC008-SV
Zoro #
G402492929
UPC #
810042678408
Country of Origin
China
Dimensions
Width (In.)
18.5 in
Depth (In.)
23.6 in
Height (In.)
36.6 in
Seat Height
18.5 in
Seat Width
18.5 in
Seat Depth
18.1 in
Leg Height
15.55 in
Chair Back Height
18.1 in
Chair Back Width
18.5 in
Armrest Width
15.55 in
Details
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Silver
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chairs
Style
Traditional
Assembly Required
No
Collection
Fifth Avenue
Description
Traditional style gets a custom look. Sophisticated, opulent, and unexpectedly chic, this versatile dining chair’s classic design is elegantly simple, accented by dignified rectangular channeling on the seat and back. Aesthetically pleasing and available in a variety of attractive options, the Fifth Avenue Dining Chairs will transform your space with their unique personality and character.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.