
Gansevoort Faux Leather Dining Armchair in Stone Grey
Mfr # DC051AR-ST
Zoro # G508449988
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Width (In.)
22.25 in
Depth (In.)
22.5 in
Height (In.)
32.25 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC051AR-ST
Zoro #
G508449988
UPC #
810125800030
Country of Origin
China
Dimensions
Width (In.)
22.25 in
Depth (In.)
22.5 in
Height (In.)
32.25 in
Arm Height From Floor
25 in
Chair Back Height
12.75 in
Seat Cushion Thickness
3.25 in
Seat Depth
17.25 in
Seat Width
18.75 in
Armrest Width
16.25 in
Chair Back Width
20 in
Leg Height
16.25 in
Seat Height
19.5 in
Details
Item
Dining Armchair
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Stone Grey
Finish
Semi Gloss
Capacity
300 lb
Style
Modern
Shape
Square
Assembly Required
Yes
Collection
Gansevoort
Description
Modern Dining Chair for Dining Room and Task Use. * Measures: 22.5 in. Length, 32.25 in. Height, 22.25 in. Depth. * Frame Made of Solid Beech Wood with Rich Dark Finish. * Upholstered in Luxurious Faux Leather with Foam Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.5 * Made to Last. Commercial Grade Product. * Minimal Feet Assembly Required. All Hardware and Allen Wrench Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.