Granville 45.27 Tall Dresser in Dark Grey

  • Mfr # DR-5025

  • Zoro # G508449995


product price:  $441.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
37.8 in
Finish
UV Painting
Width
17.72 in
Height
48.98 in
Material
Wooden Front and Top Drawer; Steel Drawer Handle;Wooden Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-5025
Zoro #
G508449995
UPC #
810125800597
Country of Origin
Brazil

Dimensions

Length
37.8 in
Width
17.72 in
Height
48.98 in
Leg Height
3.94 in
Recommended TV Size
35 in

Details

Color
Dark Grey
Finish
UV Painting
Material
Wooden Front and Top Drawer; Steel Drawer Handle;Wooden Board
Assembly Required
Yes
Collection
Granville
Shape
Rectangle
Style
Modern
Number of Drawers
5
Weight Capacity
Top: 44 lb; Each Drawer: 13 lb
Item
Dresser

Description

Modern- Contemporary with a taste of Glam - Tall Dresser for Bedroom Use. * Upon Assembly, Measures: 37.95 in. Length, 49.21 in Height, 17.71 in. Depth. * Includes 5 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 35 inch TV. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.