Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamlet Accent Chair in Black and Natural Cane

  • Mfr # ACCA04-BK

  • Zoro # G904838041


product price: $469.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Weight Capacity
275 lb
Frame Material
Ash Wood
Overall Height
28.74 in
Overall Length
29.53 in
Overall Width
22.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCA04-BK
Zoro #
G904838041
UPC #
810077083963
Country of Origin
China

Dimensions

Overall Height
28.74 in
Overall Length
29.53 in
Overall Width
22.64 in
Back Width
20.47 in
Seat Height
14.57 in
Back Height
14.17 in
Leg Height
12.99 in
Seat Depth
20.07 in
Seat Width
20.47 in
Armrest Width
12.99 in
Arm Height From Floor
23.23 in

Details

Weight Capacity
275 lb
Frame Material
Ash Wood
Item
Accent Chair
Color
Black and Nature
Hardware Finish
Matte
Features
Unique Square Backrest
Seat Material
Natural Cane
Assembled/Unassembled
Assembled
Collection
Hamlet

Description

Modern - Industry Chic Cane Accent Chair Perfect for Living Room Use. * Measures: 22.64 in. Length, 28.74 in. Height, 29.53 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 14.57 in. With Weight Capacity of 275 Lbs. * Unique Square Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.