
Hamlet Dining Chair in Nature Cane, Set of 4
Mfr # 2-DCCA03-NA
Zoro # G104838001
product price:Â $1,264.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Ash Wood Frame, Natural Cane Seat
Width (In.)
17.64 in
Depth (In.)
21.06 in
Height (In.)
32.87 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-DCCA03-NA
Zoro #
G104838001
UPC #
810077085905
Country of Origin
China
Dimensions
Width (In.)
17.64 in
Depth (In.)
21.06 in
Height (In.)
32.87 in
Chair Back Width
17.63 in
Seat Depth
16.34 in
Seat Width
17.64 in
Leg Height
15.94 in
Seat Height
17.72 in
Armrest Width
15.94 in
Chair Back Height
15.15 in
Details
Item
Dining Chairs
Material
Ash Wood Frame, Natural Cane Seat
Color
Nature
Finish
Matte
Capacity
275 lb
Collection
Hamlet
Assembly Required
No
Description
Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 4 * Measures: 17.64 in. Length, 32.87 in. Height, 21.06 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 17.72 in. With Weight Capacity of 275 Lbs. * Unique Square Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.