
Hillman Dining Side and Arm Chairs in Light Blue, PK8
Mfr # 6-DC087-BL
Zoro # G214775852
product price: $2,387.99
/pk 8, $298.50/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Material
Beech Wood
Depth (In.)
23.23 in
Finish
Semi Gloss
Capacity
330 lb Each
Back Finish
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-DC087-BL
Zoro #
G214775852
UPC #
810125806223
Country of Origin
China
Dimensions
Depth (In.)
23.23 in
Seat Width
20.47 in
Chair Back Width
18.89 in
Leg Height
14.37 in
Seat Depth
20.07 in
Chair Back Height
16.73 in
Length
192.16 in
Seat Height
19.68 in
Details
Material
Beech Wood
Color
Blue
Finish
Semi Gloss
Capacity
330 lb Each
Back Finish
Yes
Care Instructions
Dust often with a clean, soft, dry cloth. Blot spills immediately with a clean, damp cloth. Avoid the use of harsh chemicals and household cleaners as they may damage the finish.
Shape
Rectangle
Leg/Base Color
Dark Walnut
Description
Manhattan Comfort Hillman Dining Chair is all about love. With fine velvet upholstery all around, this chair will bring both style and comfort to your home. Available with and without arms. Rich beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
- •Modern Dining Chair and Armchair for Dining Room and Task Use - Set of 8.
- •Dining Arm Chair Dimension Measures: 24.02 in. Length, 36.02 in. Height, 23.23 in. Depth. Side Chair Dimension Measures: 24.02 in. Length, 36.02 in. Height, 19.69 in. Depth.
- •Solid Beech Wood Frame Stained in Walnut.
- •Upholstered in Luxurious Blue Velvet with Foam Padding.
- •Weight Capacity: 330 Lbs. Each.
- •Seat Height: 19.69
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.