Shop MANHATTAN COMFORT
See all product information
Create Account
Gansevoort Faux Leather Dining Armchair in Light Grey - Set of 2
- Mfr # 2-DC051AR-LG
- Zoro # G608449864
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Width (In.)
22.25 in
Depth (In.)
22.5 in
Height (In.)
32.25 in
Finish
Semi Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-DC051AR-LG
- Zoro #
- G608449864
- UPC #
- 810125801303
- Country of Origin
- China
Dimensions
- Width (In.)
- 22.25 in
- Depth (In.)
- 22.5 in
- Height (In.)
- 32.25 in
- Seat Cushion Thickness
- 3.25 in
- Arm Height From Floor
- 25 in
- Seat Height
- 19.5 in
- Chair Back Width
- 20 in
- Seat Depth
- 17.25 in
- Seat Width
- 18.75 in
- Leg Height
- 16.25 in
- Chair Back Height
- 12.75 in
- Armrest Width
- 16.25 in
Details
- Item
- Armchair
- Material
- Faux Leather Upholstering, Beech Wood Frame, Foam Padding
- Color
- Light Grey
- Finish
- Semi Gloss
- Capacity
- 300 lb
- Collection
- Gansevoort
- Style
- Modern
- Assembly Required
- Yes
- Shape
- Square
Description
Modern Dining Armchair for Dining Room and Task Use. Set of 2 * Measures: 22.5 in. Length, 32.25 in. Height, 22.25 in. Depth. * Frame Made of Solid Beech Wood with Rich Dark Finish. * Upholstered in Luxurious Faux Leather with Foam Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.5 * Made to Last. Commercial Grade Product. * Minimal Feet Assembly Required. All Hardware and Allen Wrench Included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.