
Imperia Steel Rattan 4-Piece Patio Conversation Set with Cushions in Cream
Mfr # OD-CV008-CR
Zoro # G204838130
product price:Â $304.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OD-CV008-CR
Zoro #
G204838130
UPC #
810077082867
Country of Origin
China
Details
Color
Cream
Description
Modern 4-Piece Outdoor Conversation Patio Set with 2 Armchairs, 1 Loveseat, and 1 Coffee Table. * Loveseat Dimension Measures: 41.73" Length, 24.02" Depth, 32.68" Height. * Chair Dimension Measures: 23.62" Length, 24.02" Depth, 32.68" Height. * Coffee Table Measures: 31.50" Length, 18.90" Depth, 15.35" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * Coffee Table Includes Removeable Tempered Frosted Glass * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.