
Imperia Steel Rattan 4-Piece Patio Conversation Set with Cushions in Grey
Mfr # OD-CV008-GY
Zoro # G104838094
product price:Â $304.99
/ea
Free Shipping & Returns
Key Features
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
120 in
Height
32.68 in
Width
24 in
Weight Capacity
Chairs: 165 lb; Loveseat: 440 lb; Table: 165 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OD-CV008-GY
Zoro #
G104838094
UPC #
810077082874
Country of Origin
China
Dimensions
Length
120 in
Height
32.68 in
Width
24 in
Seat Height
17.71 in
Arm Height From Floor
24.4 in
Chair Back Width
Loveseat: 39.76 in, Chairs: 21.65 in
Seat Depth
17.71 in
Chair Back Height
17.91 in
Seat Cushion Thickness
1.968 in
Seat Width
Loveseat: 39.76 in, Chair: 21.65 in
Details
Color
Grey
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Weight Capacity
Chairs: 165 lb; Loveseat: 440 lb; Table: 165 lb
Shape
Rectangle
Assembly Required
Yes
Item
Patio Conversation Set
Collection
Imperia
Style
Modern
Description
Modern 4-Piece Outdoor Conversation Patio Set with 2 Armchairs, 1 Loveseat, and 1 Coffee Table. * Loveseat Dimension Measures: 41.73" Length, 24.02" Depth, 32.68" Height. * Chair Dimension Measures: 23.62" Length, 24.02" Depth, 32.68" Height. * Coffee Table Measures: 31.50" Length, 18.90" Depth, 15.35" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * Coffee Table Includes Removeable Tempered Frosted Glass * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.