Juno Contemporary Modern Vegan Leather Metal Side Chair in Black - Set of 2

  • Mfr # DC1609-3

  • Zoro # G822579330


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Depth (In.)
20.5 in
Height (In.)
33.1 in
Feet Material
Metal
Length
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC1609-3
Zoro #
G822579330
UPC #
810165557017
Country of Origin
China

Dimensions

Depth (In.)
20.5 in
Height (In.)
33.1 in
Length
18.5 in

Details

Item
Side Chair
Material
Metal
Color
Black
Feet Material
Metal

Description

The Juno collection side chair features a supportive chair back designed for comfort during extended dining. Crafted with durable materials, it offers reliable stability and easy maintenance. Its proportions are suited for standard dining tables, ensuring a seamless fit in your dining space.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.