
Loft Metal Vegan Leather Counter Stool in Ivory - Set of 2
Mfr # CS1534-3
Zoro # G022579352
product price: $574.99
/ea
Free Shipping & Returns
Key Features
Depth
21.3 in
Feet Material
Metal
Height
37.8 in
Length
18.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS1534-3
Zoro #
G022579352
UPC #
810165556010
Country of Origin
Viet Nam
Dimensions
Depth
21.3 in
Height
37.8 in
Length
18.5 in
Details
Seat Color
Ivory
Item
Counter Stool - Set of 2
Feet Material
Metal
Material
Metal
Description
Loft-inspired lines give this counter stool a clean, contemporary presence. Durable construction and plastic glides on the feet help protect floors from scratches. The seat height is designed for comfortable use at kitchen counters or dining islands.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.