Looma Metal Vegan Leather Side Chair in Ivory - Set of 2

  • Mfr # DC1530-3

  • Zoro # G622579301


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Height (In.)
30.4 in
Feet Material
Metal
Length
22.2 in
Depth (In.)
23.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC1530-3
Zoro #
G622579301
UPC #
810165555907
Country of Origin
Viet Nam

Dimensions

Height (In.)
30.4 in
Length
22.2 in
Depth (In.)
23.8 in

Details

Color
Ivory
Material
Metal
Item
Side Chair - Set of 2
Feet Material
Metal

Description

The Looma side chair features a gently contoured backrest for comfortable support during meals. Its sturdy frame is crafted for durability and everyday use. Designed with a supportive seat and ergonomic proportions, it complements a variety of dining arrangements.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.