Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucia Barstool in Leaf Green

  • Mfr # BS025-GR

  • Zoro # G016168258


product price: $414.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40.2 in
Capacity
300 lb
Material
Beech Wood
Overall Length
20.9 in
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS025-GR
Zoro #
G016168258
UPC #
810165552432
Country of Origin
China

Dimensions

Overall Height
40.2 in
Overall Length
20.9 in
Depth
23 in

Details

Capacity
300 lb
Color
Leaf Green
Material
Beech Wood
Item
Barstool

Description

Elevate your everyday seating with a stool that blends tailored elegance and thoughtful comfort. Wrapped in richly textured chenille, this stool invites you in with a curved backrest, offering both style and support. The generously cushioned seat and the dark walnut wood frame grounds the piece with a timeless warmth. A gleaming gold footrest adds a refined touch, making this stool a perfect companion for your everyday.


  • Modern Barstool with Backrest Perfect for Bar and Kitchen Use.
  • Barstool Dimensions Measure: 20.9 in. Length, 40.2 in. Height, 23 in. Depth.
  • Upholstered in Luxurious Textured Chenille.
  • Features a Gracefully Curved Backrest for Ergonomic Support and Visual Appeal.
  • Solid Beech Wood Frame Stained in Dark Walnut.
  • Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.