Maintenon Leatherette Accent Chair in Black, Set of 2

  • Mfr # 2-ACCA03-BK

  • Zoro # G804838103


product price:  $849.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Weight Capacity
275 lb
Overall Height
28.54 in
Overall Length
31.69 in
Back Material
Woven Faux Leather
Seat Height
14.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-ACCA03-BK
Zoro #
G804838103
UPC #
810077086032
Country of Origin
China

Dimensions

Overall Height
28.54 in
Overall Length
31.69 in
Seat Height
14.76 in
Seat Depth
20.47 in
Back Width
25.79 in
Back Height
16.15 in
Leg Height
14.69 in
Overall Width
25.79 in
Seat Width
25.79 in
Armrest Width
14.69 in

Details

Weight Capacity
275 lb
Item
Accent Chair
Back Material
Woven Faux Leather
Color
Black
Leg Material
Ash Wood
Assembled/Unassembled
Assembled
Seat Material
Woven Faux Leather
Hardware Finish
Matte
Number of Chairs
2
Collection
Maintenon

Description

Modern - Industry Chic Faux Leather Accent Chair Perfect for Living Room Use. Set of 2 * Measures: 25.79 in. Length, 28.54 in. Height, 31.69 in. Depth. * Legs Made of Solid Ashwood for Fashion and Durability. * Seat and Back Made in Hard Woven Faux Leather. * Seat Height Measures: 14.76 in. With Weight Capacity of 275 Lbs. * The Weaved Faux Leather Accent Chair Invites For a Comfort Chill and Brings Style and Statement to your Living Space. * Delivered to you Fully Assembled! No Assembly Required! *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.