Modern Amirah Velvet Accent Chair in Black, 2PK

  • Mfr # 2-AC060-BK

  • Zoro # G410063197


product price: $938.99
/pk 2, $469.50/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Upholstery Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-AC060-BK
Zoro #
G410063197
UPC #
810125804298
Country of Origin
China

Details

Upholstery Color
Black

Description

Modern Accent Chair for Living Room Usage. * Measures: 28.94 in. Length, 27.17 in. Height, 25.79 in. Depth. * Frame Made of High Quality Pine Wood with Brushed Gold Metal Legs for Fashion and Durability. * Upholstered in Luxurious Velvet with High Density Foam Padding. * Geometric Floating Open Back with Gold Accent Features. * Inner Seat Depth: 20.87 in. Seat Height: 17.32 in. Inner Seat Width: 20.47 in. * Commercial Grade Tested with Weight Capacity of 440 Lbs. * Delivered to you Fully Assembled! No Assembly Required!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.