Monaco Rope Wicker 3-Piece Patio Conversation Set with Cushions in Cream

  • Mfr # OD-CV013-CR

  • Zoro # G104838070


product price:  $495.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
71 in
Height
26.38 in
Width
24 in
Weight Capacity
Chairs: 352 lb; Table: 154 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD-CV013-CR
Zoro #
G104838070
UPC #
810077083000
Country of Origin
China

Dimensions

Length
71 in
Height
26.38 in
Width
24 in
Seat Width
25.59 in
Seat Height
14.56 in
Seat Cushion Thickness
1.968 in
Chair Back Width
25.59 in
Chair Back Height
12.59 in
Seat Depth
23.22 in

Details

Color
Cream
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Weight Capacity
Chairs: 352 lb; Table: 154 lb
Style
Traditional
Shape
Round
Collection
Monaco
Item
Patio Conversation Set
Finish
White Cream
Assembly Required
No

Description

Traditional 3-Piece Outdoor Patio Set with 2 Armchairs and 1 End Table. * Chair Dimension Measures: 25.59" Length, 24.02" Depth, 26.38" Height. * End Table Measures: 19.69" Diameter, 18.50" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * Unique Rounded Back and Circle Shaped Seat. * Double Level Round Coffee Table with 2 Built-in Tempered Glass Tops. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products