Nanterre, Vinyl Century Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft

  • Mfr # Nanterre

  • Zoro # G305341553


product price:  $30.95
/ea

Key Features

Weight
10 LB
Application
prepasted
Pattern Repeat
10.5"
Material
Vinyl
Width
20.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Nanterre
Zoro #
G305341553
UPC #
722713653662
Country of Origin
Korea, Republic of

Dimensions

Width
20.5 Inch
Length
39 Feet

Details

Weight
10 LB
Application
prepasted
Pattern Repeat
10.5"
Material
Vinyl
Color
Tan, Black
Design Match
Geometric

Description

This mid century modern stripe will make a striking background to your home décor. Simple in style but bold in its feel. A timeless design regardless of the space you choose to display it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products