Zoro Homepage

Perch Adjustable Chair in Red and Polished Chrome

  • Mfr # AC037-RD

  • Zoro # G602492774


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Overall Height
35.43 in
Overall Length
27.36 in
Leg Height
12.6 to 18.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC037-RD
Zoro #
G602492774
UPC #
810042677258
Country of Origin
China

Dimensions

Overall Height
35.43 in
Overall Length
27.36 in
Leg Height
12.6 to 18.11 in
Seat Depth
18.1 in
Back Height
13.78 in
Back Width
27.36 in
Seat Height
16.2 to 21.7 in
Seat Width
27.36 in
Overall Width
25.4 in
Armrest Width
12.6 to 18.11 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Item
Chair
Assembled/Unassembled
Unassembled
Hardware Finish
Semi Gloss
Fill Material
Foam
Upholstery Material
Wool Blend
Features
Height Adjustability with Full Swivel; Back Finish
Color
Red
Style
Modern
Collection
Perch

Description

Boldly upgrade your decor with this striking artistic chair. Boasting vivid colors that emphasize its bold graphic appeal, the curiously curved design is fascinating and irresistible to sit in. Its seat is fully upholstered, unexpectedly comfortable, and ergonomically designed for good posture. With convenient adjustable height and 360 degree swivel capabilities, it’s a totally versatile statement piece for both living spaces and home offices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.