Shop MANHATTAN COMFORT
See all product information
Create Account
Perch Adjustable Chair in Red and Polished Chrome, PK2
- Mfr # 2-AC037-RD
- Zoro # G102492922
product price:Â
$
427.99
/pk of 2, $214.00/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Overall Height
35.43 in
Overall Length
27.36 in
Seat Width
27.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-AC037-RD
- Zoro #
- G102492922
- UPC #
- 810042679924
- Country of Origin
- China
- Weight Capacity
- 300 lb
- Frame Material
- Metal
- Item
- Chair
- Assembled/Unassembled
- Unassembled
- Hardware Finish
- Semi Gloss
- Features
- Height Adjustability with Full Swivel; Unique Modern Curved Design with Hollow Center and Extreme Comfort; Back Finish
- Fill Material
- Foam
- Upholstery Material
- Wool Blend
- Color
- Red
- Style
- Modern
- Number of Chairs
- 2
- Collection
- Perch
Dimensions
- Overall Height
- 35.43 in
- Overall Length
- 27.36 in
- Seat Width
- 27.36 in
- Leg Height
- 12.6 to 18.11 in
- Overall Width
- 25.4 in
- Seat Height
- 16.2 to 21.7 in
- Back Height
- 13.78 in
- Seat Depth
- 18.1 in
- Back Width
- 27.36 in
- Armrest Width
- 12.6 to 18.11 in
Description
Boldly upgrade your decor with this striking artistic chair. Boasting vivid colors that emphasize its bold graphic appeal, the curiously curved design is fascinating and irresistible to sit in. Its seat is fully upholstered, unexpectedly comfortable, and ergonomically designed for good posture. With convenient adjustable height and 360 degree swivel capabilities, it’s a totally versatile statement piece for both living spaces and home offices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.