
Raspberry Faux Leather Adjustable Swivel Chair in Tangerine and Polished Chrome, PK2
Mfr # 2-AC038-TR
Zoro # G702493145
product price:Â $619.99
/pk 2, $310.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Shape
Dip Shaped Seat
Overall Height
39.4 in
Overall Length
28.7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-AC038-TR
Zoro #
G702493145
UPC #
810077080085
Country of Origin
China
Dimensions
Overall Height
39.4 in
Overall Length
28.7 in
Overall Width
24.8 in
Seat Height
17.3 to 22.4 in
Seat Depth
17.7 in
Back Height
17 in
Back Width
28.7 in
Leg Height
12.6 to 18.11 in
Arm Height From Floor
25.59 to 30.7 in
Armrest Width
12.6 to 18.11 in
Details
Weight Capacity
300 lb
Frame Material
Metal
Shape
Dip Shaped Seat
Item
Chair
Upholstery Material
Faux Leather
Color
Tangerine
Assembled/Unassembled
Unassembled
Hardware Finish
Semi Gloss
Fill Material
Foam
Features
Height Adjustability with Full Swivel; Unique Modern Dip Shaped Seat Design with Vertical Arm Openings; Back Finish
Style
Modern
Number of Chairs
2
Collection
Raspberry
Description
The high-style, retro chic design of the Raspberry swivel chair is not to be ignored. Inspired by the designs of Arne Emil Jacobson, the Raspberry is a sculptural masterpiece; specifically designed to maximize comfort, while maintaining an unobtrusive profile. Standing on a pedestal of steel cross legs, the Raspberry is a true work of art that is sure to pop in any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.