
Riviera Rope Wicker 4-Piece 4 Seater Patio Conversation Set with Cushions in Cream
Mfr # OD-CV016-CR
Zoro # G004837937
product price:Â $927.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
140 in
Height
27.17 in
Width
29.92 in
Weight Capacity
Chairs: 352 lb; Loveseat: 440 lb; Table: 154 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OD-CV016-CR
Zoro #
G004837937
UPC #
810077083086
Country of Origin
China
Dimensions
Length
140 in
Height
27.17 in
Width
29.92 in
Seat Height
16.53 in
Chair Back Width
Loveseat: 47.61 in, Chairs: 24.77 in
Chair Back Height
16.53 in
Arm Height From Floor
24.4 in
Seat Cushion Thickness
3.149 in
Details
Color
Cream
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Weight Capacity
Chairs: 352 lb; Loveseat: 440 lb; Table: 154 lb
Style
Modern
Shape
Rectangle
Item
Patio Conversation Set
Assembly Required
Yes
Collection
Riviera
Description
Modern 4-Piece Outdoor Conversation Patio Set with 2 Armchairs, 1 Loveseat, and 1 Coffee Table. * Loveseat Measures: 49.21" Length, 29.92" Depth, 27.17" Height. * Chair Measures: 27.56" Length, 29.92" Depth, 27.17" Height. * Coffee Table Measures: 35.43" Length, 21.65" Depth, 15.75" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * Coffee Table Includes 5MM Built-in Tempered Glass Top. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.