Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Piece Outdoor Gray Wicker Sectional Seating Group with Beige Cushions
- Mfr # 318796
- Zoro # G123440278
product price:Â
$
2,047.99
/ea
Key Features
Style
Contemporary
Includes
3
Color
Gray
Seating Outer Frame Material
Wicker
Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318796
- Zoro #
- G123440278
- UPC #
- -
- Country of Origin
- China
- Style
- Contemporary
- Includes
- 3
- Color
- Gray
- Seating Outer Frame Material
- Wicker
- Items Included
- Ottoman
- Chair Included
- No
- Material
- Glass
- Frame Color
- Gray
- Item
- Outdoor Furniture - Conversation Sets
- Weight Capacity
- 2
- Furniture Set Type
- Sectional Seating Group
- Assembly Required
- No Assembly Needed
Dimensions
- Depth
- 36 in
- Length
- 30 in
- Width
- 82 in
Description
Elevate your outdoor experience with the wicker rattan outer frame, providing natural beauty to your seating arrangement. The inclusion of an outdoor coffee table with your outdoor setup serves as a convenient resting place for your favorite decor elements, such as candles, potted plants, or decorative accents that add a touch of personality to your outdoor oasis. The included accent pillow adds a burst of joy and personality to your set. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space.. 30-inch H x 82-inch W x 36-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.