Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosemont Accent Chair in Blue and Gold

  • Mfr # AC056-BL

  • Zoro # G902492832


product price: $369.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
300 lb
Frame Material
Wood
Overall Height
34.84 in
Overall Length
32.28 in
Back Width
32.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC056-BL
Zoro #
G902492832
UPC #
810042677616
Country of Origin
China

Dimensions

Overall Height
34.84 in
Overall Length
32.28 in
Back Width
32.28 in
Leg Height
11.22 in
Seat Width
19.69 in
Overall Width
30.31 in
Seat Depth
20.87 in
Seat Height
18.9 in
Back Height
15.94 in
Arm Height From Floor
26.38 in
Armrest Width
11.22 in

Details

Weight Capacity
300 lb
Frame Material
Wood
Item
Accent Chair
Features
Rounded Shell Style Back Design with Vertical Stitching Details; 4 Splayed Leg Design in Gold; Back Finish
Color
Blue
Leg Material
Metal
Assembled/Unassembled
Unassembled
Hardware Finish
Semi Gloss
Upholstery Material
Velvet
Fill Material
Foam
Style
Modern
Collection
Rosemont

Description

Utterly captivating. Elegance meets coziness in this exquisite accent chair. With a wraparound back, deep vertical channeling, and extra-plush padding, the shell-style seat surrounds you in comfort. Sumptuous velvet upholstery is soft to the touch with lustrous depth and show-stopping color. Set on angled stainless steel legs with gold tone finish, this chair gives style a whole new meaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.