Round End Table 1.0 and End Table 2.0 Set of 2, 18.43 in L, Stainless Steel, Orange

  • Mfr # 2-AT03-OR

  • Zoro # G011326523


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Length
18.43 in
Tabletop Material
Stainless Steel
Depth
18.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-AT03-OR
Zoro #
G011326523
UPC #
810125806766
Country of Origin
China

Dimensions

Length
18.43 in
Depth
18.43 in

Details

Item
End Table 1.0 and End Table 2.0 Set of 2
Shape
Round
Tabletop Material
Stainless Steel
Tabletop Color
Orange

Description

Introducing our striking Modern Anderson End Table 1.0 and 2.0 set, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our other Manhattan Comfort Coffee Tables to create a cohesive and stylish look, making your living and dining areas stand out.


  • •Modern End Table Set of 2 for Living Room Use.
  • •End Table 1.0 Dimension Measures: 15.75 in Length 21.61 in Height 15.75 in Depth
    End Table 2.0 Dimension Measures: 18.43 in Length 17.72 in Height 18.43 in Depth
  • •End Table 1.0 Features Beautiful Round Gold Steel Table Top.
  • •End Table 2.0 Features Beautiful Ceramic Marble Table Top.
  • •Unique Pleated Leatherette Details Bringing Modern Design to Your Home.
  • •Features Modern Round Gold Base.
  • •End Tabletop 1.0 Diameter Measures 15.75 inches.
    End Table 2.0 Diameter Measures 18.43 inches.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.