Shubert 8-Piece Faux Leather and Velvet Dining Chair Set in Tan

  • Mfr # 8-DC055AR-TN

  • Zoro # G208449868


product price:  $2,418.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Tan
Width (In.)
22.5 in
Depth (In.)
22.75 in
Height (In.)
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8-DC055AR-TN
Zoro #
G208449868
UPC #
810125801389
Country of Origin
China

Dimensions

Width (In.)
22.5 in
Depth (In.)
22.75 in
Height (In.)
37.25 in
Seat Depth
Armchair: 18 in, Side Chair: 17.75 in
Seat Width
Armchair: 22.5 in, Side Chair: 19.25 in
Seat Cushion Thickness
4.2 in
Arm Height From Floor
26 in
Seat Height
19.75 in
Leg Height
15.55 in
Chair Back Height
17.5 in
Chair Back Width
Armchair: 17.75 in; Side Chair: 14.5 in
Armrest Width
15.55 in

Details

Item
Dining Chair Set
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Tan
Finish
Semi Gloss
Capacity
300 lb
Assembly Required
No
Shape
Square
Style
Modern
Collection
Shubert

Description

Modern Dining Chair Set of 8 for Dining Room and Conference Use. * Measures: 22.5 in. Length, 37.25 in. Height, 22.75 in. Depth. * Frame Made of Solid Beech Wood with Rich Dark Finish. * Upholstered in 2 Textured Luxurious Faux Leather Front and Velvet Back with Foam Padding. * Weight Capacity: 300 Lbs. * Seat Height: 0 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.