Shop MANHATTAN COMFORT
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anna Square Faux Leather Dining Chair in Cream - Set of 2
- Mfr # 2-DC058AR-CR
- Zoro # G908449946
product price:Â
$
545.99
/ea
Key Features
Material
Faux Leather Upholstery, Foam Padding
Color
Cream
Width (In.)
22.83 in
Depth (In.)
26 in
Height (In.)
32.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-DC058AR-CR
- Zoro #
- G908449946
- UPC #
- 810125801488
- Country of Origin
- China
- Item
- Dining Armchair
- Material
- Faux Leather Upholstery, Foam Padding
- Color
- Cream
- Finish
- Semi Gloss
- Capacity
- 300 lb
- Assembly Required
- No
- Style
- Modern
- Shape
- Square
- Collection
- Anna
Dimensions
- Width (In.)
- 22.83 in
- Depth (In.)
- 26 in
- Height (In.)
- 32.68 in
- Arm Height From Floor
- 26 in
- Seat Cushion Thickness
- 3.15 in
- Chair Back Width
- 22.83 in
- Seat Depth
- 18.11 in
- Seat Height
- 19.69 in
- Leg Height
- 1 in
- Chair Back Height
- 12.99 in
- Armrest Width
- 1 in
- Seat Width
- 18.9 in
Description
Modern Dining Armchair for Dining Room and Task Use. Set of 2 * Measures: 22.83 in. Length, 32.68 in. Height, 26 in. Depth. * Heavy Plastic Foot Padding. * Tight Head to Toe Upholstery in Luxurious Faux Leather with Foam Filled Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.69 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.