Shubert Barstool in Dark Taupe - Set of 2

  • Mfr # 2-BS019-DT

  • Zoro # G211326552


product price: $571.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
22.64 in
Color
Dark Taupe
Material
Beech Wood
Depth
19.69 in
Item Type
Barstool - Set of 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-BS019-DT
Zoro #
G211326552
UPC #
810125806247
Country of Origin
China

Dimensions

Overall Length
22.64 in
Depth
19.69 in

Details

Color
Dark Taupe
Material
Beech Wood
Item Type
Barstool - Set of 2
Shape
Rectangle

Description

Manhattan Comfort Shubert Bar Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.


  • •Modern Barstool with Backseat Perfect for Bar and Kitchen Use. Set of 2.
  • •Dimension Measures: 22.64 in. Length, 42.13 in. Height, 19.69 in. Depth
  • •Frame Made of Solid Beech Wood with Rich Dark Finish - Features a Gold Metal Foot Plate.
  • •Upholstered in Beautiful Leatherette with High Density Foam Filled Padding.
  • •Weight Capacity: 250 Lbs.
  • •Seat Height: 29.13 in.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.