Solis 72 in Solid Wood Sideboard in Natural (3-Door)
- Mfr # SB1793-1
- Zoro # G723390652
product price:Â
$
1,937.99
/ea
Key Features
Height
31.7 in
Depth
17.7 in
Material
Oak Veneer, MDF
Length
72 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB1793-1
- Zoro #
- G723390652
- UPC #
- 810165557727
- Country of Origin
- Viet Nam
- Material
- Oak Veneer, MDF
- Color
- Natural
- Item
- Sideboard
Dimensions
- Height
- 31.7 in
- Depth
- 17.7 in
- Length
- 72 in
Description
The Solis Sideboard feels as though it was shaped by both intention and ease-its form soft, continuous, and quietly striking. Crafted from solid wood, its natural grain drifts across the surface like sunlight through still air, bringing warmth and life into the room. Its curved edges and seamless doors create a sense of flow, uninterrupted and calm, while the sculptural pedestal base grounds the piece with quiet strength. There is balance here-between softness and structure, presence and restraint. Behind its doors, space unfolds-generous, practical, and hidden-keeping life organized without disturbing the harmony above. And arriving fully assembled, it asks nothing of you but a place to belong. It does not compete with the room. It completes it-bringing with it a quiet sense of order, warmth, and enduring beauty.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.