Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utopia 53.14 TV Stand, White Gloss/Maple Cream

  • Mfr # 19652

  • Zoro # G8845973


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Gloss
Color
White Gloss and Maple Cream
Material
Wooden Legs
Length
53.14 in
Width
14.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19652
Zoro #
G8845973
UPC #
-
Country of Origin
Brazil

Dimensions

Length
53.14 in
Width
14.02 in
Height
24.01 in
Recommended TV Size
50 in

Details

Finish
Matte Gloss
Color
White Gloss and Maple Cream
Material
Wooden Legs
Item
TV Stand,53.14",White Gloss/Maple Cream
Number of Shelves
4
Style
Contemporary
Shelf Type
Fixed
Collection
Utopia
Shape
Rectangle
Assembly Required
Yes

Description

TV Stand,53.14 In.,White Gloss/Maple Cream

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.