
Utopia 63.38 Wide Dresser with 3 Drawers in Off White and Maple Cream
Mfr # S-1010452
Zoro # G604838006
product price:Â $437.99
/ea
Free Shipping & Returns
Key Features
Length
63.38 in
Width
17.32 in
Finish
Matte Gloss
Height
30.31 in
Material
Copper Handles; Wooden Legs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-1010452
Zoro #
G604838006
UPC #
810077085417
Country of Origin
Brazil
Dimensions
Length
63.38 in
Width
17.32 in
Height
30.31 in
Recommended TV Size
60 in
Details
Color
Off White and Maple Cream
Finish
Matte Gloss
Material
Copper Handles; Wooden Legs
Number of Shelves
3
Shape
Rectangle
Item
Dresser
Number of Doors
2
Number of Drawers
3
Style
Contemporary
Assembly Required
Yes
Shelf Type
Fixed
Collection
Utopia
Description
Mid Century - Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 64.6 in. Length, 44.7 in. Height, 88.4 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padded. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 60" x 80" * Metal Leg Height: 7.7" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.