Versailles Armchair in Black and Natural Cane

  • Mfr # ACCA02-BK

  • Zoro # G904837990


product price: $329.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
275 lb
Frame Material
Ash Wood
Overall Height
30.71 in
Overall Length
23.62 in
Back Width
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCA02-BK
Zoro #
G904837990
UPC #
810077083802
Country of Origin
China

Dimensions

Overall Height
30.71 in
Overall Length
23.62 in
Back Width
17.32 in
Seat Height
16.93 in
Overall Width
22.05 in
Seat Depth
17.91 in
Back Height
13.78 in
Arm Height From Floor
26.57 in

Details

Weight Capacity
275 lb
Frame Material
Ash Wood
Item
Armchair
Features
Unique Rounded Back
Assembled/Unassembled
Assembled
Color
Black and Nature
Seat Material
Plywood
Hardware Finish
Matte
Collection
Versailles

Description

Modern - Industry Chic Cane Accent Chair Perfect for Living and Dining Room Use. * Measures: 23.62 in. Length, 30.71 in. Height, 22.05 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Plywood. * Seat Height Measures: 16.93 in. With Weight Capacity of 275 Lbs. * Unique Rounded Back Brings Inviting Lounge-ability and Sophistication. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.