
Versailles Counter Stool in Black and Natural Cane, Set of 2
Mfr # 2-CSCA01-BK
Zoro # G904837945
product price:Â $575.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Plywood
Length
19.69 in
Height
40.16 in
Capacity
275 lb
Color
Black and Natural Cane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-CSCA01-BK
Zoro #
G904837945
UPC #
810077085776
Country of Origin
China
Dimensions
Length
19.69 in
Height
40.16 in
Width
15.75 in
Seat Width
15.16 in
Seat Depth
13.98 in
Seat Height
25.98 in
Chair Back Height
14.98 in
Chair Back Width
15.16 in
Details
Seat Material
Plywood
Capacity
275 lb
Color
Black and Natural Cane
Finish
Matte
Assembly Required
No
Item
Counter Height Stool
Collection
Versailles
Frame Material
Ash Wood
Description
Modern - Industry Chic Cane Counter Stool Perfect Counter Height Bar and Islands. Set of 2 * Measures: 15.75 in. Length, 40.16 in. Height, 19.69 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Plywood. * Seat Height Measures: 25.98 in. With Weight Capacity of 275 Lbs. * Features an Ashwood Foot Rest. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.