
Whythe Low Accent Chair 1.0 in Corten
Mfr # AC-4PZ-217
Zoro # G706287351
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Color
Corten
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-4PZ-217
Zoro #
G706287351
UPC #
810077089415
Country of Origin
Brazil
Details
Color
Corten
Description
Modern Lower Accent Chair for Living Room Use. * Measures: 23.62 in. Length, 25.98 in. Height, 29.33 in. Depth. * Frame Made of Tube Steel with Painted Finish. * Upholstered in Sleek Thin Foam Fill for Simplistic Style and Comfort. * Features Solid Wood Accents on Arm Design. * For maintenance and better preservation of the chrome product, the surface must not be exposed to humidity and to the accumulation of dust.* Do not use damp cloths, chemicals and rough materials for cleaning. Every 30 days, clean the product with flannel and apply polishing wax. * Perfect for Subtle Lounge Settings. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.