Winston 70.86 TV Stand with 6 Shelves in White and Cinnamon

  • Mfr # 223851

  • Zoro # G704838081


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Color
White and Cinnamon
Material
Legs Made of Carbon Steel
Length
70.86 in
Width
15.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223851
Zoro #
G704838081
UPC #
810077084960
Country of Origin
Brazil

Dimensions

Length
70.86 in
Width
15.62 in
Height
20.47 in
Recommended TV Size
65 in

Details

Finish
Matte
Color
White and Cinnamon
Material
Legs Made of Carbon Steel
Item
TV Stand
Number of Shelves
6
Style
Modern
Assembly Required
Yes
Shape
Rectangle
Number of Doors
3
Collection
Winston
Shelf Type
Fixed

Description

Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 70.86 in. Length, 20.47 in. Height, 15.62 in. Depth * Recommended for a 65" TV. * Includes 1 Flip Door, 2 Standard Doors, 2 Open Shelves, and 3 Concealed Cubby Spaces. * Features Fashionable Mixed Tone Table Top with Dip Tray Style Character. * Ample Storage Space with 1 Media Hole for Wire Management. * Legs Made of Carbon Steel with Black Finish for Fashion and Durability. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.