Shop MANHATTAN
See all product information
Create Account
HI-SPEED USB 3D 7.1 SOUND ADAPTER
- Mfr # 152341
- Zoro # G715920706
product price:Â
$
10.69
/ea
Key Features
Form Factor
External
Width
1 in
Number of Audio Line Out
1
Height
0.6 in
USB
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152341
- Zoro #
- G715920706
- UPC #
- 766623152341
- Country of Origin
- Taiwan, Province of China
- Item
- External Sound Box
- Form Factor
- External
- Number of Audio Line Out
- 1
- USB
- Yes
- Sound Channels
- 7.1
- Number of Microphone Ports
- 1
- Host Interface
- USB 2.0
Dimensions
- Width
- 1 in
- Height
- 0.6 in
- Thickness
- 2.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.