Shop MANHATTAN
See all product information
Create Account
Manhattan (506847) Network Interface Cards
- Mfr # 506847
- Zoro # G814882332
product price:Â
$
20.69
/ea
Key Features
Depth
3.8"
Includes
USB 3.0 Gigabit Adapter, Setup CD, Instructions
Width
0.9 in
Height
0.6 in
Number of Network (RJ-45) Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506847
- Zoro #
- G814882332
- UPC #
- 766623506847
- Country of Origin
- China
- Item
- Gigabit Ethernet Card
- Includes
- USB 3.0 Gigabit Adapter, Setup CD, Instructions
- Number of Network (RJ-45) Ports
- 1
- Media Type Supported
- Twisted Pair
- Environmental Certification
- Error-dirty-data
- Network Technology
- 10/100/1000Base-T
- System Requirements
- System Requirements: Desktop or laptop system with USB 1.1, USB 2.0 or USB 3.0-portWindows XP/Vista/Windows 7/8, Mac OS 10.6 and later
- Total Number of Ports
- 1
- Platform Supported
- PC, Mac
- Environmentally Friendly
- Yes
- Device Supported
- Computer, Notebook
- Host Interface
- USB
- Network (RJ-45)
- Yes
- Form Factor
- Desktop
- Number of Ports
- 1
- Product Line
- SuperSpeed
Dimensions
- Depth
- 3.8"
- Width
- 0.9 in
- Height
- 0.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.