Manhattan (130554) Docking Station
- Mfr # 130554
- Zoro # G114876727
product price:Â
$
11.49
/ea
Key Features
OS Compatibility
macOS, Windows
USB Charging Port
4
Includes
Smart Video Power Delivery Charging Hub 1.8 m (6 ft.) Power Cord 0.5 m (1.5 ft.) USB-C Male to USB-C Male Cable Quick Instruction Guide
Watts
45 W
Width
2.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130554
- Zoro #
- G114876727
- UPC #
- 766623130554
- Country of Origin
- Taiwan, Province of China
- Item
- Docking Station
- OS Compatibility
- macOS, Windows
- USB Charging Port
- 4
- Includes
- Smart Video Power Delivery Charging Hub 1.8 m (6 ft.) Power Cord 0.5 m (1.5 ft.) USB-C Male to USB-C Male Cable Quick Instruction Guide
- Watts
- 45 W
- Number of HDMI Outputs
- 1
- USB Type-C
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- USB Type-C Detail
- One USB-C Power Delivery Port up to 45 W, One USB-C Port up to 5-V/1 A
- Supported Resolutions
- 800 x 600, 1920 x 1080, 1920 x 1200, 1024 x 768, 640 x 480
- HDMI
- Yes
- Connectivity Technology
- Wired
- Host Interface
- USB Type C
- Device Supported
- Notebook/Smartphone
- Number of USB Ports
- 4
- Environmentally Friendly
- Yes
- Interfaces
- USB Type C
- Operating System
- macOS, Windows
- Compatible Devices
- Notebook, Smartphone
- Maximum Power Supply Wattage
- 45 W
Dimensions
- Width
- 2.48 in
- Height
- 1.18 in
- Depth
- 3.14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.