Shop MANHATTAN

USB-C PD 12-IN-1 TRIPLE-HDMI MONITOR DOCKING STATION WITH MST

  • Mfr # 130660
  • Zoro # G014883702

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Android, ChromeOS, Windows 10, macOS, Windows 11, Windows 7, Windows 8.1
Color
Silver
Width
2.44 in
Length
5 in
Height
0.67 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
130660
Zoro #
G014883702
UPC #
766623130660
Country of Origin
China
Item
Docking Station
OS Compatibility
Android, ChromeOS, Windows 10, macOS, Windows 11, Windows 7, Windows 8.1
Color
Silver
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
Ethernet Technology
Gigabit Ethernet
USB Type-C Detail
USB-C Power Delivery Port (100 W)
USB Type-A
Yes
Number of USB 2.0 Ports
2
Brand Compatibility
Apple, Google
Number of Displays Supported
3
Number of USB Type-C Ports
2
Power Source
USB
Memory Card Supported
SDXC, SD, microSD, SDHC
Supported Resolutions
3840 x 2160, 1920 x 1080
Host Interface
USB Type C
Screen Mode
4K, Full HD
Number of USB Type-A Ports
4
HDMI
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Device Supported
Tablet/Notebook/Desktop PC/Keyboard/Mouse/Flash Drive
HDMI Version
2
Memory Card Reader
Yes
USB Power Delivery
100W
USB Type-C
Yes
Connectivity Technology
Wired
Number of HDMI Ports
3
Data Transfer Rate
640 MB/s
Compatible Devices
Desktop PC, Notebook, Keyboard, Mouse, Flash Drive, Tablet
Interfaces
USB Type C
Power Source Type
USB
Screen Mode Supported
4K, Full HD
Operating System
Windows 10, ChromeOS, macOS, Windows 7, Windows 11, Android, Windows 8.1
Maximum Data Transfer Rate
640-MB/s

Dimensions

Width
2.44 in
Length
5 in
Height
0.67 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.