Manhattan Empire II 17" Laptop Briefcase, Black - Top Load, Fits Most Widescreens Up To 17"
- Mfr # 421560
- Zoro # G915227100
product price:Â
$
33.99
/ea
Key Features
Features
Adjustable; Wear Resistant, Water Resistant Shoulder Strap, Slip Resistant, Anti-slip Shoulder Strap
Closure Type
Zipper
Width
16.9 in
Exterior Material
PVC Leather, Polyester
Laptop Compartment
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421560
- Zoro #
- G915227100
- UPC #
- 766623421560
- Country of Origin
- China
- Features
- Adjustable; Wear Resistant, Water Resistant Shoulder Strap, Slip Resistant, Anti-slip Shoulder Strap
- Closure Type
- Zipper
- Exterior Material
- PVC Leather, Polyester
- Laptop Compartment
- Yes
- Carrying Options
- Handle, Shoulder Strap
- Color
- Black
- Accessibility
- Top Loading
- Interior Material
- Expanded Polyethylene Foam (EPE)
- Item
- Carrying Case
- Includes
- Empire Notebook Computer Briefcase, Shoulder Strap
- Style
- Briefcase
- Case Features
- Padded Interior, Front Pocket, File Compartment, Padded Compartment, Lightweight, Adjustable Shoulder Strap, Accessory Pocket, Padded Shoulder Strap, Business Card Holder, Card Holder, Pen Loop
- Application
- Pen, Business Card, File Folder, Notebook, Cable, ID Card, Accessories
Dimensions
- Width
- 16.9 in
- Max. Screen Size Supported
- 17.3"
- Depth
- 3.1 in
- Height
- 13 in
- Compartment Width
- 16.54 in
- Compartment Depth
- 2.56 in
- Compartment Height
- 12.60 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.