Shop MANHATTAN
See all product information
Create Account
TOP LOAD; FITS MOST LAPTOPS UP TO 15.6INCH, PREMIUM PADDING, WATER-RESISTANT, NO
- Mfr # 439817
- Zoro # G215227060
product price:Â
$
28.79
/ea
Key Features
Color
Gray
Case Type
Soft
Compatibility
Apple - MacBook
Exterior Material
Polyester, 300D Polyester
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439817
- Zoro #
- G215227060
- UPC #
- 766623439817
- Country of Origin
- China
- Color
- Gray
- Case Type
- Soft
- Compatibility
- Apple - MacBook
- Exterior Material
- Polyester, 300D Polyester
- Closure Type
- Zipper
- Item
- Carrying Case
- Features
- Bump Resistant, Water Resistant, Weather Resistant, Scratch Resistant, Spill Resistant, Wear Resistant
- Application
- Ultrabook, Charger, Cable, Notebook, MacBook, Headphone
- Carrying Options
- Handle
- Brand Compatibility
- Apple
- Style
- Sleeve
- Laptop Compartment
- Yes
- Number of Pockets
- 1
Dimensions
- Width
- 10.6 in
- Max. Screen Size Supported
- 15.6"
- Depth
- 15.7 in
- Height
- 1 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.